Zoro Homepage

Pq Pro Disc Brake Pads, 500.05361

  • Mfr # 500.05361

  • Zoro # G4267029


product price: $31.59
/ea

Key Features

Material
Ceramic
Pad Height
47.5mm (1.87")
Padner Width
88.9mm (3.5")
Dust Rating
Medium
Pad Outer Width
88.9mm (3.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.05361
Zoro #
G4267029
UPC #
-
Country of Origin
Unknown

Dimensions

Pad Height
47.5mm (1.87")
Padner Width
88.9mm (3.5")
Pad Outer Width
88.9mm (3.5")
Inner Pad Thickness
14.6mm (0.57")
Outer Pad Thickness
14.6mm (0.57")

Details

Material
Ceramic
Dust Rating
Medium
Driving Style
Daily Driver
Series
Posi Quiet Pro

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.