
Pq Pro Disc Brake Pads, 500.05531
Mfr # 500.05531
Zoro # G4260080
product price: $39.15
/eaKey Features
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Outer Pad Width
4.606 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.05531
Zoro #
G4260080
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Pad Width
4.606 in
Outer Pad Height
42.500 mm
Inner Pad Width
4.606 in
Inner Pad Height
42.500 mm
Inner Pad Overall Thickness
0.591 in
Outer Pad Overall Thickness
14.000 mm
Details
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Ceramic
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.