Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pq Pro Disc Brake Pads, 500.06211

  • Mfr # 500.06211

  • Zoro # G4264177


product price: $30.79
/ea

Key Features

Material
Ceramic
Inner Pad Thickness
17.3mm (0.68")
Driving Style
Daily Driver
Dust Rating
Medium
Pad Height
57.8mm (2.28")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.06211
Zoro #
G4264177
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
17.3mm (0.68")
Pad Height
57.8mm (2.28")
Padner Width
136.5mm (5.37")
Pad Outer Width
136.5mm (5.37")
Outer Pad Thickness
16.5mm (0.65")

Details

Material
Ceramic
Driving Style
Daily Driver
Dust Rating
Medium
Series
Posi Quiet Pro

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.