Zoro Homepage

PQ PRO DISC BRAKE PADS

  • Mfr # 500.065

  • Zoro # G602029598


product price: $52.39
/ea

Key Features

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
46.7 mm
Thickness (mm)
Inner: 16 mm; Outer: 15.2 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.065
Zoro #
G602029598
UPC #
-
Country of Origin
Unknown

Dimensions

Height
46.7 mm
Thickness (mm)
Inner: 16 mm; Outer: 15.2 mm
Width (mm)
176.8 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Professional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.