Zoro Homepage

Pq Pro Disc Brake Pads, 500.06871

  • Mfr # 500.06871

  • Zoro # G4266782


product price: $56.95
/ea

Key Features

Height
74.2 mm
Width (mm)
156.4 mm
Thickness (mm)
19.5 mm
Dust Rating
Medium
Friction Material
Semi-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.06871
Zoro #
G4266782
UPC #
-
Country of Origin
Unknown

Dimensions

Height
74.2 mm
Width (mm)
156.4 mm
Thickness (mm)
19.5 mm

Details

Item
Brake Pad
Dust Rating
Medium
Friction Material
Semi-Metallic
Series
Posi Quiet Pro
Driving Style
Daily Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.