Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pq Pro Disc Brake Pads, 500.06911

  • Mfr # 500.06911

  • Zoro # G4270230


product price: $33.65
/ea

Key Features

Material
Ceramic
Outer Pad Thickness
16.5mm (0.65")
Dust Rating
Medium
Driving Style
Daily Driver
Pad Height
56mm (2.2")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.06911
Zoro #
G4270230
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
16.5mm (0.65")
Pad Height
56mm (2.2")
Padner Width
158.7mm (6.25")
Pad Outer Width
158.7mm (6.25")
Inner Pad Thickness
16.5mm (0.65")

Details

Material
Ceramic
Dust Rating
Medium
Driving Style
Daily Driver
Series
Posi Quiet Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.