
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.08411
Zoro #
G4271089
UPC #
-
Country of Origin
Unknown
Dimensions
Height
64.6 mm
Width (mm)
124 mm
Thickness (mm)
19.2 mm
Details
Item
Brake Pad
Driving Style
Daily Driver
Friction Material
Semi-Metallic
Dust Rating
Medium
Series
Posi Quiet Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.