
Pq Pro Disc Brake Pads, 500.08472
Mfr # 500.08472
Zoro # G4271229
product price: $44.65
/eaKey Features
Material
Semi-Metallic
Inner Pad Thickness
16mm (0.63")
Series
Posi Quiet Pro
Driving Style
Daily Driver
Dust Rating
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.08472
Zoro #
G4271229
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
16mm (0.63")
Pad Height
71mm (2.8")
Pad Outer Width
119.4mm (4.7")
Outer Pad Thickness
16mm (0.63")
Padner Width
119.4mm (4.7")
Details
Material
Semi-Metallic
Series
Posi Quiet Pro
Driving Style
Daily Driver
Dust Rating
Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.