Zoro Homepage

Pq Pro Disc Brake Pads, 500.09142

  • Mfr # 500.09142

  • Zoro # G4278177


product price: $58.65
/ea

Key Features

Material
Ceramic
Inner Pad Thickness
17mm (0.67")
Series
Posi Quiet Pro
Pad Outer Width
141.7mm (5.58")
Dust Rating
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.09142
Zoro #
G4278177
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
17mm (0.67")
Pad Outer Width
141.7mm (5.58")
Padner Width
141.7mm (5.58")
Pad Height
56.6mm (2.23")
Outer Pad Thickness
17mm (0.67")

Details

Material
Ceramic
Series
Posi Quiet Pro
Dust Rating
Medium
Driving Style
Daily Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.