Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pq Pro Disc Brake Pads, 500.09741

  • Mfr # 500.09741

  • Zoro # G4272376


product price: $37.45
/ea

Key Features

Inner Pad Width
172.700 mm
Pad Quantity
4
Friction Material Composition
Ceramic
Outer Pad Width
6.799 in
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.09741
Zoro #
G4272376
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
172.700 mm
Outer Pad Width
6.799 in
Inner Pad Overall Thickness
17.000 mm
Inner Pad Height
2.362 in
Outer Pad Overall Thickness
0.669 in
Outer Pad Height
60.000 mm

Details

Pad Quantity
4
Friction Material Composition
Ceramic
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.