
Pq Pro Disc Brake Pads, 500.10471
Mfr # 500.10471
Zoro # G4278606
product price: $49.85
/eaKey Features
Height
67.5 mm
Thickness (mm)
17 mm
Width (mm)
Inner: 170.7 mm; Outer: 172.5 mm
Driving Style
Daily Driver
Friction Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.10471
Zoro #
G4278606
UPC #
-
Country of Origin
Unknown
Dimensions
Height
67.5 mm
Thickness (mm)
17 mm
Width (mm)
Inner: 170.7 mm; Outer: 172.5 mm
Details
Item
Brake Pad
Driving Style
Daily Driver
Friction Material
Ceramic
Dust Rating
Medium
Series
Posi Quiet Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.