
Pq Pro Disc Brake Pads, 500.13221
Mfr # 500.13221
Zoro # G4267257
product price: $55.35
/eaKey Features
Height
73.6 mm
Thickness (mm)
17.7 mm
Width (mm)
188 mm
Series
Posi Quiet Pro
Friction Material
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.13221
Zoro #
G4267257
UPC #
-
Country of Origin
Unknown
Dimensions
Height
73.6 mm
Thickness (mm)
17.7 mm
Width (mm)
188 mm
Details
Item
Brake Pad
Series
Posi Quiet Pro
Friction Material
Semi-Metallic
Dust Rating
Medium
Driving Style
Daily Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.