
Pq Pro Disc Brake Pads, 500.13972
Mfr # 500.13972
Zoro # G4265087
product price: $33.79
/eaKey Features
Height
58 mm
Thickness (mm)
16.9 mm
Width (mm)
130 mm
Driving Style
Daily Driver
Friction Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.13972
Zoro #
G4265087
UPC #
-
Country of Origin
Unknown
Dimensions
Height
58 mm
Thickness (mm)
16.9 mm
Width (mm)
130 mm
Details
Item
Brake Pad
Driving Style
Daily Driver
Friction Material
Ceramic
Series
Posi Quiet Pro
Dust Rating
Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.