Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PQ PRO DISC BRAKE PADS

  • Mfr # 500.1448

  • Zoro # G302029867


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Outer Pad Width
193.000 mm
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included
Inner Pad Height
78.800 mm
Inner Pad Width
193.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.1448
Zoro #
G302029867
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
193.000 mm
Inner Pad Height
78.800 mm
Inner Pad Width
193.000 mm
Outer Pad Height
3.102 in
Outer Pad Overall Thickness
18.100 mm
Inner Pad Overall Thickness
17.300 mm

Details

Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Grade
Professional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.