
Pq Pro Disc Brake Pads, 500.15651
Mfr # 500.15651
Zoro # G4260248
product price: $64.25
/eaKey Features
Height
65.2 mm
Thickness (mm)
17.6 mm
Width (mm)
201.9 mm
Friction Material
Ceramic
Driving Style
Daily Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500.15651
Zoro #
G4260248
UPC #
-
Country of Origin
Unknown
Dimensions
Height
65.2 mm
Thickness (mm)
17.6 mm
Width (mm)
201.9 mm
Details
Item
Brake Pad
Friction Material
Ceramic
Driving Style
Daily Driver
Series
Posi Quiet Pro
Dust Rating
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.