Zoro Homepage

Pq Pro Disc Brake Pads, 500.16403

  • Mfr # 500.16403

  • Zoro # G4274491


product price: $64.59
/ea

Key Features

Inner Pad Width
141.900 mm
Outer Pad Width
142.000 mm
Grade
Professional
Includes
Mounting Hardware included,Pad Shims included
Outer Pad Overall Thickness
20.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.16403
Zoro #
G4274491
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
141.900 mm
Outer Pad Width
142.000 mm
Outer Pad Overall Thickness
20.000 mm
Outer Pad Height
60.700 mm
Inner Pad Height
2.390 in
Inner Pad Overall Thickness
0.787 in

Details

Grade
Professional
Includes
Mounting Hardware included,Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Pad Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.