Zoro Homepage

Pq Pro Disc Brake Pads, 500.16791

  • Mfr # 500.16791

  • Zoro # G4277650


product price: $36.55
/ea

Key Features

Material
Ceramic
Inner Pad Thickness
14.3mm (0.56")
Padner Width
101.3mm (3.99")
Driving Style
Daily Driver
Pad Height
44.3mm (1.74")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.16791
Zoro #
G4277650
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
14.3mm (0.56")
Padner Width
101.3mm (3.99")
Pad Height
44.3mm (1.74")
Outer Pad Thickness
14.3mm (0.56")
Pad Outer Width
101.3mm (3.99")

Details

Material
Ceramic
Driving Style
Daily Driver
Dust Rating
Medium
Series
Posi Quiet Pro

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.