Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREM CERAMIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 301.0272

  • Zoro # G302030726


product price: $20.95
/ea

Key Features

Height
42.9 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Thickness (mm)
14.5 mm
Width (mm)
85.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.0272
Zoro #
G302030726
UPC #
-
Country of Origin
Unknown

Dimensions

Height
42.9 mm
Thickness (mm)
14.5 mm
Width (mm)
85.3 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium
Friction Material
Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.