Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREM CERAMIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 301.03741

  • Zoro # G502044424


product price: $19.45
/ea

Key Features

Outer Pad Width
3.496 in
Friction Material Attachment
Integrally Molded
Outer Pad Thickness
0.512 in
Outer Pad Height
1.39 in
Inner Pad Width
3.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.03741
Zoro #
G502044424
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
3.496 in
Outer Pad Thickness
0.512 in
Outer Pad Height
1.39 in
Inner Pad Width
3.496 in
Inner Pad Thickness
0.512 in
Inner Pad Height
1.39 in

Details

Item
Brake Pad
Friction Material Attachment
Integrally Molded
Series
Premium
Friction Material
Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.