Zoro Homepage

Prem Ceramic Brake Pad Shims & Hardware, 301.05531

  • Mfr # 301.05531

  • Zoro # G900543406


product price: $23.89
/ea

Key Features

Material
Ceramic
Includes
Hardware Option; Shims Option
Width
117 mm
Thickness (mm)
inner pad 15 mm, outisde 14 mm
Inner Pad Height
42.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.05531
Zoro #
G900543406
UPC #
-
Country of Origin
Unknown

Dimensions

Width
117 mm
Thickness (mm)
inner pad 15 mm, outisde 14 mm
Inner Pad Height
42.5 mm
Outer Pad Height
42.5 mm
Inner Pad Width
117 mm
Outer Pad Thickness
0.551 in
Inner Pad Thickness
0.591 in
Outer Pad Width
4.606 in

Details

Material
Ceramic
Includes
Hardware Option; Shims Option
Prepared For Pad Wear Sensor
Yes
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Pad Quantity
4
Series
Premium

Description

Prem Ceramic Brake Pad Shims & Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.