Zoro Homepage

Prem Ceramic Brake Pad Shims & Hardware, 301.06211

  • Mfr # 301.06211

  • Zoro # G4245791


product price: $28.15
/ea

Key Features

Material
Ceramic
Inner Pad Width
5.374 in
Inner Pad Thickness
0.681 in
Outer Pad Width
5.374 in
Inner Pad Height
2.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.06211
Zoro #
G4245791
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.374 in
Inner Pad Thickness
0.681 in
Outer Pad Width
5.374 in
Inner Pad Height
2.276 in
Outer Pad Height
2.276 in
Outer Pad Thickness
0.65 in

Details

Item
Brake Pad
Material
Ceramic
Friction Material Attachment
Integrally Molded
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.