Zoro Homepage

Prem Ceramic Brake Pad Shims & Hardware, 301.06271

  • Mfr # 301.06271

  • Zoro # G300543488


product price: $26.25
/ea

Key Features

Material
Ceramic
Includes
Hardware Option; Shims Option
Width
89.9 mm
Thickness (mm)
inner pad 15 mm, outisde 15 mm
Outer Pad Height
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.06271
Zoro #
G300543488
UPC #
-
Country of Origin
Unknown

Dimensions

Width
89.9 mm
Thickness (mm)
inner pad 15 mm, outisde 15 mm
Outer Pad Height
49 mm
Inner Pad Width
89.9 mm
Inner Pad Height
49 mm
Inner Pad Thickness
0.591 in
Outer Pad Width
3.539 in
Outer Pad Thickness
0.591 in

Details

Item
Brake pads
Material
Ceramic
Includes
Hardware Option; Shims Option
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
No
Mounting Hardware Included
Yes
Series
Premium

Description

Prem Ceramic Brake Pad Shims & Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.