Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Ceramic Brake Pad Shims & Hardware, 301.09481

  • Mfr # 301.09481

  • Zoro # G4229387


product price: $25.99
/ea

Key Features

Material
Ceramic
Inner Pad Height
57.800 mm
Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded
Inner Pad Overall Thickness
0.650 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.09481
Zoro #
G4229387
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
57.800 mm
Inner Pad Overall Thickness
0.650 in
Outer Pad Height
57.800 mm
Outer Pad Overall Thickness
0.650 in
Inner Pad Width
136.500 mm
Outer Pad Width
5.374 in

Details

Item
Brake Pad
Material
Ceramic
Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.