Zoro Homepage

Prem Ceramic Brake Pad Shims & Hardware, 301.10781

  • Mfr # 301.10781

  • Zoro # G4239336


product price: $31.49
/ea

Key Features

Material
Ceramic
Includes
Hardware Option; Shims Option
Width
157.2 mm
Thickness (mm)
inner pad 17 mm, outisde 17 mm
Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.10781
Zoro #
G4239336
UPC #
-
Country of Origin
Unknown

Dimensions

Width
157.2 mm
Thickness (mm)
inner pad 17 mm, outisde 17 mm
Inner Pad Width
157.2 mm
Inner Pad Height
63.1 mm
Outer Pad Height
63.1 mm
Outer Pad Thickness
0.669 in
Inner Pad Thickness
0.669 in
Outer Pad Width
6.189 in

Details

Item
Brake Pad
Material
Ceramic
Includes
Hardware Option; Shims Option
Mounting Hardware Included
Yes
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
Yes
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.