Zoro Homepage

PREM CERAMIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 301.1274

  • Zoro # G502027694


product price: $30.19
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Inner Pad Height
45.300 mm
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.1274
Zoro #
G502027694
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
45.300 mm
Outer Pad Height
45.300 mm
Outer Pad Width
116.600 mm
Inner Pad Width
116.600 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.