Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Ceramic Brake Pad Shims & Hardware, 301.13082

  • Mfr # 301.13082

  • Zoro # G4248077


product price: $28.89
/ea

Key Features

Material
Ceramic
Includes
Shims Option
Width
131.3 mm
Thickness (mm)
inner pad 16.9 mm, outisde 16.9 mm
Outer Pad Height
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.13082
Zoro #
G4248077
UPC #
-
Country of Origin
Unknown

Dimensions

Width
131.3 mm
Thickness (mm)
inner pad 16.9 mm, outisde 16.9 mm
Outer Pad Height
53 mm
Inner Pad Width
131.3 mm
Inner Pad Height
65.1 mm
Outer Pad Thickness
0.665 in
Inner Pad Thickness
0.665 in
Outer Pad Width
5.169 in

Details

Item
Brake Pad
Material
Ceramic
Includes
Shims Option
Prepared For Pad Wear Sensor
Yes
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Pad Quantity
4
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.