
Prem Ceramic Brake Pad Shims & Hardware, 301.13141
Mfr # 301.13141
Zoro # G4247952
product price: $31.35
/eaKey Features
Material
Ceramic
Friction Material Composition
Ceramic
Outer Pad Overall Thickness
15.000 mm
Pad Quantity
4
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301.13141
Zoro #
G4247952
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Pad Overall Thickness
15.000 mm
Inner Pad Overall Thickness
0.591 in
Outer Pad Width
95.200 mm
Inner Pad Width
3.748 in
Outer Pad Height
43.300 mm
Inner Pad Height
43.300 mm
Details
Item
Brake Pad
Material
Ceramic
Friction Material Composition
Ceramic
Pad Quantity
4
Grade
Premium
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.