Zoro Homepage

Prem Ceramic Brake Pad Shims & Hardware, 301.13861

  • Mfr # 301.13861

  • Zoro # G400543340


product price: $38.19
/ea

Key Features

Inner Pad Width
4.571 in
Inner Pad Thickness
0.657 in
Outer Pad Width
4.571 in
Outer Pad Height
2.299 in
Inner Pad Height
2.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.13861
Zoro #
G400543340
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
4.571 in
Inner Pad Thickness
0.657 in
Outer Pad Width
4.571 in
Outer Pad Height
2.299 in
Inner Pad Height
2.299 in
Outer Pad Thickness
0.657 in

Details

Item
Brake Pad
Friction Material Attachment
Integrally Molded
Friction Material
Ceramic
Series
Premium

Description

Prem Ceramic Brake Pad Shims & Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.