Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREM CERAMIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 301.1401

  • Zoro # G402027770


product price: $47.59
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Outer Pad Width
167.600 mm
Inner Pad Width
167.600 mm
Inner Pad Height
53.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.1401
Zoro #
G402027770
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
167.600 mm
Inner Pad Width
167.600 mm
Inner Pad Height
53.400 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.