Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Ceramic Brake Pad Shims & Hardware, 301.14681

  • Mfr # 301.14681

  • Zoro # G4244017


product price: $24.39
/ea

Key Features

Material
Ceramic
Pad Quantity
4
Includes
Pad Shims included,Pad Wear Sensor included
Outer Pad Overall Thickness
16.200 mm
Outer Pad Height
42.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.14681
Zoro #
G4244017
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
16.200 mm
Outer Pad Height
42.600 mm
Inner Pad Overall Thickness
16.200 mm
Inner Pad Height
42.600 mm
Outer Pad Width
4.591 in
Inner Pad Width
4.591 in

Details

Item
Brake Pad
Material
Ceramic
Pad Quantity
4
Includes
Pad Shims included,Pad Wear Sensor included
Friction Material Composition
Ceramic
Grade
Premium
Friction Material Attachment
integrally Molded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.