
Prem Ceramic Brake Pad Shims & Hardware, 301.16111
Mfr # 301.16111
Zoro # G4250411
product price: $52.45
/eaKey Features
Material
Ceramic
Outer Pad Height
2.417 in
Inner Pad Thickness
0.709 in
Inner Pad Width
7.091 in
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301.16111
Zoro #
G4250411
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.417 in
Inner Pad Thickness
0.709 in
Inner Pad Width
7.091 in
Outer Pad Thickness
0.709 in
Outer Pad Width
7.091 in
Inner Pad Height
2.417 in
Details
Item
Brake Pad
Material
Ceramic
Friction Material Attachment
Integrally Molded
Series
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.