Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Ceramic Brake Pad Shims & Hardware, 301.16791

  • Mfr # 301.16791

  • Zoro # G4238371


product price: $28.89
/ea

Key Features

Material
Ceramic
Friction Material Attachment
Integrally Molded
Inner Pad Width
3.988 in
Outer Pad Width
3.988 in
Inner Pad Thickness
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.16791
Zoro #
G4238371
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
3.988 in
Outer Pad Width
3.988 in
Inner Pad Thickness
0.563 in
Outer Pad Height
1.744 in
Outer Pad Thickness
0.563 in
Inner Pad Height
1.744 in

Details

Item
Brake Pad
Material
Ceramic
Friction Material Attachment
Integrally Molded
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.