Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Ceramic Brake Pad Shims & Hardware, 301.17211

  • Mfr # 301.17211

  • Zoro # G4241016


product price: $46.65
/ea

Key Features

Material
Ceramic
Width
155.2 mm
Includes
Hardware Option; Shims Option
Thickness (mm)
inner pad 19.3 mm, outisde 19.3 mm
Outer Pad Height
71.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.17211
Zoro #
G4241016
UPC #
-
Country of Origin
Unknown

Dimensions

Width
155.2 mm
Thickness (mm)
inner pad 19.3 mm, outisde 19.3 mm
Outer Pad Height
71.1 mm
Inner Pad Height
69.1 mm
Inner Pad Width
155.2 mm
Outer Pad Width
6.11 in
Inner Pad Thickness
0.76 in
Outer Pad Thickness
0.76 in

Details

Item
Brake Pad
Material
Ceramic
Includes
Hardware Option; Shims Option
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Mounting Hardware Included
Yes
Prepared For Pad Wear Sensor
Yes
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.