Zoro Homepage

PREM METALLIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 300.0431

  • Zoro # G202031045


product price: $23.39
/ea

Key Features

Inner Pad Height
2.402 in
Inner Pad Overall Thickness
17.100 mm
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included
Outer Pad Width
7.831 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.0431
Zoro #
G202031045
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.402 in
Inner Pad Overall Thickness
17.100 mm
Outer Pad Width
7.831 in
Outer Pad Height
62.300 mm
Inner Pad Width
142.700 mm
Outer Pad Overall Thickness
15.200 mm

Details

Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included
Grade
Premium
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.