Zoro Homepage

Prem Metallic Brake Pad Shims & Hardware, 300.06381

  • Mfr # 300.06381

  • Zoro # G4239412


product price: $33.89
/ea

Key Features

Material
Metallic
Grade
Premium
Friction Material Attachment
integrally Molded
Outer Pad Overall Thickness
0.717 in
Inner Pad Height
65.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.06381
Zoro #
G4239412
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
0.717 in
Inner Pad Height
65.200 mm
Inner Pad Overall Thickness
18.200 mm
Outer Pad Height
65.200 mm
Outer Pad Width
129.700 mm
Inner Pad Width
5.106 in

Details

Item
Brake Pad
Material
Metallic
Grade
Premium
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.