Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREM METALLIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 300.0645

  • Zoro # G402030589


product price: $35.45
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Inner Pad Height
74.800 mm
Friction Material Attachment
Integrally Molded
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.0645
Zoro #
G402030589
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
74.800 mm
Outer Pad Width
109.800 mm
Inner Pad Width
109.800 mm

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.