
Prem Metallic Brake Pad Shims & Hardware, 300.06551
Mfr # 300.06551
Zoro # G4240587
product price: $24.59
/eaKey Features
Material
Metallic
Friction Material Attachment
integrally Molded
Inner Pad Width
220.200 mm
Pad Quantity
4
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.06551
Zoro #
G4240587
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Width
220.200 mm
Inner Pad Overall Thickness
17.900 mm
Outer Pad Overall Thickness
17.900 mm
Inner Pad Height
56.600 mm
Outer Pad Height
56.600 mm
Outer Pad Width
220.200 mm
Details
Item
Brake Pad
Material
Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Premium
Includes
Mounting Hardware included, Pad Shims included
Friction Material Composition
Semi-Metallic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.