Zoro Homepage

Prem Metallic Brake Pad Shims & Hardware, 300.06881

  • Mfr # 300.06881

  • Zoro # G4230750


product price: $19.25
/ea

Key Features

Material
Metallic
Inner Pad Height
2.287 in
Friction Material Composition
Semi-Metallic
Outer Pad Height
48.300 mm
Outer Pad Overall Thickness
16.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.06881
Zoro #
G4230750
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.287 in
Outer Pad Height
48.300 mm
Outer Pad Overall Thickness
16.500 mm
Inner Pad Overall Thickness
16.500 mm
Outer Pad Width
141.400 mm
Inner Pad Width
140.200 mm

Details

Item
Brake Pad
Material
Metallic
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Premium
Includes
Mounting Hardware included, Pad Shims included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.