Zoro Homepage

Prem Metallic Brake Pad Shims & Hardware, 300.07023

  • Mfr # 300.07023

  • Zoro # G4233709


product price: $27.55
/ea

Key Features

Material
Metallic
Outer Pad Height
55.100 mm
Grade
Premium
Friction Material Composition
Semi-Metallic
Inner Pad Overall Thickness
0.780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07023
Zoro #
G4233709
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Height
55.100 mm
Inner Pad Overall Thickness
0.780 in
Inner Pad Width
188.700 mm
Outer Pad Overall Thickness
0.780 in
Outer Pad Width
188.700 mm
Inner Pad Height
2.169 in

Details

Item
Brake Pad
Material
Metallic
Grade
Premium
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.