Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.07861

  • Mfr # 300.07861

  • Zoro # G4228632


product price: $53.49
/ea

Key Features

Material
Metallic
Friction Material Attachment
integrally Molded
Inner Pad Width
9.606 in
Inner Pad Overall Thickness
26.800 mm
Outer Pad Height
84.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07861
Zoro #
G4228632
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
9.606 in
Inner Pad Overall Thickness
26.800 mm
Outer Pad Height
84.700 mm
Inner Pad Height
84.700 mm
Outer Pad Width
244.000 mm
Outer Pad Overall Thickness
26.800 mm

Details

Item
Brake Pad
Material
Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Premium
Includes
Mounting Hardware included, Pad Shims included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.