Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.08473

  • Mfr # 300.08473

  • Zoro # G4235580


product price: $37.19
/ea

Key Features

Material
Metallic
Width
119.4 mm
Includes
Hardware Option; Shims Option
Thickness (mm)
inner pad 16 mm, outisde 16 mm
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.08473
Zoro #
G4235580
UPC #
-
Country of Origin
Unknown

Dimensions

Width
119.4 mm
Thickness (mm)
inner pad 16 mm, outisde 16 mm
Inner Pad Height
71 mm
Inner Pad Width
119.4 mm
Outer Pad Height
71 mm
Outer Pad Width
4.701 in
Inner Pad Thickness
0.63 in
Outer Pad Thickness
0.63 in

Details

Item
Brake Pad
Material
Metallic
Includes
Hardware Option; Shims Option
Pad Quantity
4
Mounting Hardware Included
Yes
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
Yes
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.