Zoro Homepage

Prem Metallic Brake Pad Shims & Hardware, 300.08531

  • Mfr # 300.08531

  • Zoro # G4235687


product price: $30.99
/ea

Key Features

Material
Metallic
Inner Pad Thickness
0.768 in
Outer Pad Height
2.504 in
Outer Pad Thickness
0.768 in
Inner Pad Height
2.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.08531
Zoro #
G4235687
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.768 in
Outer Pad Height
2.504 in
Outer Pad Thickness
0.768 in
Inner Pad Height
2.74 in
Inner Pad Width
6.11 in
Outer Pad Width
6.157 in

Details

Item
Brake Pad
Material
Metallic
Friction Material Attachment
Integrally Molded
Series
Premium
Friction Material
Semi-Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.