Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.09154

  • Mfr # 300.09154

  • Zoro # G4228976


product price: $28.85
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware; Pad Shims
Width
156.4 mm
Thickness (mm)
inner pad 19.3 mm, outisde 19.3 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.09154
Zoro #
G4228976
UPC #
-
Country of Origin
Unknown

Dimensions

Width
156.4 mm
Thickness (mm)
inner pad 19.3 mm, outisde 19.3 mm
Inner Pad Width
6.11 in
Outer Pad Height
2.795 in
Inner Pad Height
2.874 in
Rotor Size
For 345mm (13.58") Front Rotors
Outer Pad Thickness
0.76 in
Outer Pad Width
6.157 in
Inner Pad Thickness
0.76 in

Details

Item
Brake Pad
Material
Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Mounting Hardware Included
Yes
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
No
Pad Quantity
4
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.