Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.09191

  • Mfr # 300.09191

  • Zoro # G4227217


product price: $38.29
/ea

Key Features

Material
Metallic
Outer Pad Width
5.472 in
Friction Material Attachment
Integrally Molded
Outer Pad Height
2.661 in
Inner Pad Height
2.661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.09191
Zoro #
G4227217
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
5.472 in
Outer Pad Height
2.661 in
Inner Pad Height
2.661 in
Inner Pad Thickness
0.63 in
Outer Pad Thickness
0.63 in
Inner Pad Width
5.472 in

Details

Item
Brake Pad
Material
Metallic
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.