Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.09721

  • Mfr # 300.09721

  • Zoro # G4231618


product price: $26.99
/ea

Key Features

Material
Metallic
Includes
Hardware Option; Shims Option
Width
156.5 mm
Thickness (mm)
inner pad 19.5 mm, outisde 19.5 mm
Inner Pad Height
68.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.09721
Zoro #
G4231618
UPC #
-
Country of Origin
Unknown

Dimensions

Width
156.5 mm
Thickness (mm)
inner pad 19.5 mm, outisde 19.5 mm
Inner Pad Height
68.8 mm
Outer Pad Height
71.5 mm
Inner Pad Width
155.2 mm
Rotor Size
For 302mm (11.89") Front Rotors
Inner Pad Thickness
0.768 in
Outer Pad Thickness
0.768 in
Outer Pad Width
6.161 in

Details

Item
Brake Pad
Material
Metallic
Includes
Hardware Option; Shims Option
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Prepared For Pad Wear Sensor
Yes
Pad Quantity
4
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.