Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Metallic Brake Pad Shims & Hardware, 300.09722

  • Mfr # 300.09722

  • Zoro # G4232202


product price: $22.65
/ea

Key Features

Material
Metallic
For Use With
For 285 mm Front Rotors
Friction Material Attachment
Integrally Molded
Inner Pad Height
2.709 in
Inner Pad Thickness
0.768 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.09722
Zoro #
G4232202
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.709 in
Inner Pad Thickness
0.768 in
Inner Pad Width
6.11 in
Outer Pad Thickness
0.768 in
Outer Pad Height
2.815 in
Outer Pad Width
6.161 in

Details

Item
Brake Pad
Material
Metallic
For Use With
For 285 mm Front Rotors
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.