Zoro Homepage

PREM METALLIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 300.1151

  • Zoro # G202030635


product price: $41.49
/ea

Key Features

Height
79.1 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Thickness (mm)
19.8 mm
Width (mm)
193 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.1151
Zoro #
G202030635
UPC #
-
Country of Origin
Unknown

Dimensions

Height
79.1 mm
Thickness (mm)
19.8 mm
Width (mm)
193 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium
Friction Material
Semi-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.