Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREM METALLIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 300.1375

  • Zoro # G302030818


product price: $41.95
/ea

Key Features

Friction Material Composition
Semi-Metallic
Inner Pad Overall Thickness
0.783 in
Friction Material Attachment
integrally Molded
Inner Pad Width
155.200 mm
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.1375
Zoro #
G302030818
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.783 in
Inner Pad Width
155.200 mm
Outer Pad Height
2.835 in
Inner Pad Height
2.622 in
Outer Pad Width
6.110 in
Outer Pad Overall Thickness
0.740 in

Details

Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Grade
Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.