Zoro Homepage

PREM METALLIC BRAKE PAD SHIMS & HARDWARE

  • Mfr # 300.1404

  • Zoro # G202030857


product price: $39.55
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Features
100% Asbestos and Copper free formulas. High performance shims installed. High anti dust capability. High friction level at all temperatures.
Inner Pad Height
2.618 in
Height- Each
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.1404
Zoro #
G202030857
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.618 in
Height- Each
3.5 in
Width - Each
6.5 in
Inner Pad Thickness
0.701 in
Inner Pad Width
5.591 in
Outer Pad Thickness
0.701 in
Outer Pad Height
2.618 in
Length -Each
10.5 in
Outer Pad Width
5.591 in

Details

Item
Metalic Brake Pad
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Features
100% Asbestos and Copper free formulas. High performance shims installed. High anti dust capability. High friction level at all temperatures.
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.