Zoro Homepage

Prem Metallic Brake Pad Shims & Hardware, 300.15401

  • Mfr # 300.15401

  • Zoro # G4249678


product price: $38.79
/ea

Key Features

Material
Metallic
Includes
Pad Shims, Pad wear sensor Included
Width
169.4 mm
Thickness (mm)
inner pad 18.9 mm, outisde 18.9 mm
Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.15401
Zoro #
G4249678
UPC #
-
Country of Origin
Unknown

Dimensions

Width
169.4 mm
Thickness (mm)
inner pad 18.9 mm, outisde 18.9 mm
Outer Pad Height
69.1 mm
Inner Pad Width
169.4 mm
Inner Pad Height
69.1 mm
Outer Pad Thickness
0.744 in
Outer Pad Width
6.669 in
Inner Pad Thickness
0.744 in

Details

Item
Brake Pad
Material
Metallic
Includes
Pad Shims, Pad wear sensor Included
Mounting Hardware Included
Yes
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
Yes
Pad Quantity
4
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.